Shop All Hydraulic Filters
Fluitek
FLK0204614 Replacement/Interchange Hydraulic Filter
Mfr # MF0578162
Zoro # G005780201
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Filter Media Glass
- Flow Direction Outside-In
- Seal Type Viton
- Height 9.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluitek
- MFR # MF0578162
- Zoro # G005780201
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.8 |
Details
Filter Style | Return Line |
Filter Media | Glass |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.15 |
OD Bottom | 3.15 |
ID Top | 1.66 |
ID Bottom | 1.66 |
Micron Rating | 20 |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0552222 replaces OEM FLK0204614 by FLUITEK and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 9.80in
OD Top: 3.15in
OD Bottom: 3.15in
ID Top: 1.66in
ID_Bottom: 1.66in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 9.80in
OD Top: 3.15in
OD Bottom: 3.15in
ID Top: 1.66in
ID_Bottom: 1.66in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Storage Lid, HDPE, Purple (34426)
- TRI-FLOW Synthetic Food Grade Grease N.L.G.I. Gra (TF75454)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 ZZ PRX)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- FLUITEK FLUITEK P60185A2 Replacement/Interchange Hydraulic Filter (MF0062657)
- FLUITEK FLUITEK FLK0208222 Replacement/Interchange Hydraulic Filter (MF0360155)
- FLUITEK FLUITEK FLK0203733 Replacement/Interchange Hydraulic Filter (MF0360183)
- FLUITEK FLK0204578 Replacement/Interchange Hydraulic Filter (MF0578130)
- FLUITEK FLK0204584 Replacement/Interchange Hydraulic Filter (MF0578132)
- MAIN FILTER Hydraulic Filter, replaces MARVEL 6763867110, 10 micron, Outside-In, Cellulose (MF0066238)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER N10, 10 micron, Outside-In (MF0614302)
- Fluitek Hydraulic Filters