Shop All Electric Hydraulic Pumps
Fluidyne
Fluidyne Variable Volume Piston Pump 1.71 Cid, 22 Gpm, 4000 PSI, 3000 Rpm
Mfr # 250136
Zoro # G2517467
Free Shipping & Returns
$1,611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Pressure 4000
- Weight 38 lbs.
- Control Valve DFR - Pressure & Flow Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluidyne
- MFR # 250136
- Zoro # G2517467
- Country of Origin United States
- Category Electric Hydraulic Pumps
Details
Maximum Pressure | 4000 |
Weight | 38 lbs. |
Control Valve | DFR - Pressure & Flow Control |
Description
The A10 series is features an open circuit that is interchangeable with Rexroth. The flow is proportional to drive speed and displacement. Adjusting swashplate design allows for smooth variation of flow. Pressure control allows you to set and maintain constant pressure. Built in flow control valves allows you to restrict maximum flow. This series has a presaure rating of 4000 PSI. The ports located on opposing sides of pump. Port adapter flanges are available upon request
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-03AS)
- PIX Poly Rib J Belt, 63 in. EL-10 Rib (630J10)
- BANDO TimingBelt, Synchro-Link, Neoprene, 390H100 (390H100G)
- DAYTON AX58 Cogged V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (3GWX7)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4104DB)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3104DB)
- ENERPAC Hydraulic Electric Pump, Torque Wrench, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4204TB-Q)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1400B)
- ENERPAC Cordless Pump, 54V, 4L, 3/2 Man, 2 Batteries (XC2204MB)
- CHIEF V10 Vane Pumps V10-1P4P-1A: 2 Bolt A Mounting Flange, 0.8 Cid (250125)
- ENERPAC Pump Elec Econ 3Way Jog (PUJ1201E)
- Fluidyne Electric Hydraulic Pumps