Shop All Toilet Repair Parts
Fluidmaster
Toilet Tank Lever, Chrome
Mfr # Pro 61
Zoro # G2322905
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Plastic
- Type Tank Lever
- Size 4.5 in x 3.3 in x 1.5 in
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluidmaster
- MFR # Pro 61
- Zoro # G2322905
- UPC # 039961612007
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 4.5 in x 3.3 in x 1.5 in |
Details
Fits Brand | Universal Fit |
Material | Plastic |
Type | Tank Lever |
Material of Construction | Plastic |
Fixture Type | Tank Toilet |
Color/Finish | Chrome |
Finish | Chrome |
For Use With | Most Front, Side and Angle Mount Tanks |
Item | Trip Lever |
Sub-Category | Trip Levers and Actuators |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solenoid Valve Part Etf740A Solenoid Assembly 6 Vdc 3/8 Comp (0365758)
- ASCO Valve Rebuild Kit, With Instructions (314453)
- JAY R. SMITH MANUFACTURING Nipple, 4" x 8-1/4" (0100N08P)
- SCANDVIK Euro Shower Kit; White Sprayer With White Hose & Triangle Knobs (14117)
- FLUIDMASTER Tlt Fill Vlv Cap Blk (385)
- FLUIDMASTER Tank Lever Universal Chm (641)
- FLUIDMASTER Bowl/ Floor Bolts 3-1/2 (7111)
- FLUIDMASTER Tank To Bowl Kit (6102)
- FLUIDMASTER Wax Seal W/Flange (7513)
- FLUIDMASTER Universal Flush Valve Kit For Toto and American Standard (K-540A-015-T5)
- KOHLER/STERLING 2 Toilet Flapper (GP87449)
- Fluidmaster Toilet Repair Parts