Shop All Toilet Repair Parts
Fluidmaster
Tank Lever, Metal, White, Universal Fit
Mfr # 640G
Zoro # G0335857
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Metal
- Size 3 1/2 in x 9 29/32 in x 1 5/16 in
- Color/Finish White
- For Use With Most Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluidmaster
- MFR # 640G
- Zoro # G0335857
- UPC # 039961017017
- Country of Origin Mexico
- Category Toilet Repair Parts
Dimensions
Size | 3 1/2 in x 9 29/32 in x 1 5/16 in |
Details
Fits Brand | Universal Fit |
Material | Metal |
Color/Finish | White |
For Use With | Most Toilets |
Sub-Category | Repair Parts |
Item | Trip Lever |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Strainer Lock 3-1/2" For - Part# 22284 (22284)
- ZURN Hardwire Wire Supply Tube, ZTR (PTR6200-HW-TUBE)
- DIXON Cam and Groove Coupler x MNPT 2", SS (G200-B-SS)
- PARKER 1/4" Compression x 3/8" FNPT Brass Union Reducer 10PK (62C-6-4)
- FLUIDMASTER Tlt Fill Vlv Cap Blk (385)
- FLUIDMASTER VALVE SEAL KIT PLASTIC (K-400H-001-P5)
- FLUIDMASTER Fill Valve, Anti-Siphon, Adjustable (Pro 45)
- FLUIDMASTER TOILET REPAIR KIT UNVRSL (K-400H-038-T4)
- FLUIDMASTER Toilet Tank Lever, Chrome (Pro 61)
- FLUIDMASTER Tank Lever Euro Chrome (684)
- FLUIDMASTER TANK TO BOWL GASKET UNI (2602G-008-T5)
- Fluidmaster Toilet Repair Parts