Shop All Toilet Repair Parts
Fluidmaster
Tank Lever, Metal, Chrome, Universal Fit
Mfr # 641G
Zoro # G0335890
original price:
$24.12
38% off
new price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Metal
- Size 3 1/2 in x 9 29/32 in x 1 5/16 in
- Color/Finish Chrome
- For Use With Most Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluidmaster
- MFR # 641G
- Zoro # G0335890
- UPC # 039961017031
- Country of Origin Mexico
- Category Toilet Repair Parts
Dimensions
Size | 3 1/2 in x 9 29/32 in x 1 5/16 in |
Details
Fits Brand | Universal Fit |
Material | Metal |
Color/Finish | Chrome |
For Use With | Most Toilets |
Item | Trip Lever |
Sub-Category | Repair Parts |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hydrorail-S Shower Column Kit With Artifacts, 1.75 Gpm (76472-G-BN)
- NIBCO 1/4" NOM C Copper Return Bend (638 1/4)
- PARKER 1/2" Compression x 5/8" MNPT Male Connector (P10MC8)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-02-SS)
- FLUIDMASTER Fill Valve, Anti-Siphon, Adjustable (Pro 45)
- FLUIDMASTER Fluidmaster 7511 Wax Toilet Bowl Gasket W/Flange & Bolts (7511)
- FLUIDMASTER Pushbutton Tnk Lever Chm (691)
- FLUIDMASTER Flanged Wax Seal (7516)
- FLUIDMASTER SPPLY TOILT CLICK SEAL9"" (B1T09CS)
- FLUIDMASTER Flapper, Red, Resists Chlorine (Pro 54)
- THRIFCO PLUMBING 818BP Universal QuietFill Toilet Fill Valve & Flapper Set (4507985)
- Fluidmaster Toilet Repair Parts