Shop All Toilet Repair Parts
Fluidmaster
Tank Lever, Euro Style, Chrome
Mfr # Pro 64
Zoro # G3140943
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Metal
- Type Tank Lever
- Size 4.5 in x 3.3 in x 1.5 in
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluidmaster
- MFR # Pro 64
- Zoro # G3140943
- UPC # 039961642004
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 4.5 in x 3.3 in x 1.5 in |
Details
Fits Brand | Universal Fit |
Material | Metal |
Type | Tank Lever |
Material of Construction | Metal |
Fixture Type | Tank Toilet |
Color/Finish | Chrome |
Finish | Chrome |
Standards | IAPMO, ASSE, And CSA |
For Use With | Most Front, Side and Angle Mount Tanks |
Sub-Category | Trip Levers and Actuators |
Item | Trip Lever |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Tee Blk 1/2X1/2X1/2" (312UPT-12)
- MOEN Includes Bulk Pack Widespread Valve 8" - 16" Center 1/2" Ips Connection (69000)
- ANVIL Riser Clamp, Pipe Sz 6 In, 14 3/4 In L (0500173620)
- RHEEM Gas Tankless Water Heater, 23 in H (RTGH-95DVLN-3)
- FLUIDMASTER Setfast Toilet Bolts (7110A-003-P5)
- FLUIDMASTER Fill Valve, Universal Fit, Plastic (400H-002-P10)
- FLUIDMASTER VALVE FLUSH PLASTIC BLK (507AP7)
- FLUIDMASTER SetFast Pro 5/16 in. x 2-1/4 in. No Cut Brass Closet Toilet Bolt Kit (7110A-009-B100)
- FLUIDMASTER Performax Fill Valve And Flapper Kit Multicolored (K-400H-040-T5)
- FLUIDMASTER CONCTR DISHWSHR FITALL60 (1W60CU)
- KOHLER Left-Hand Trip Lever (25986-L-BL)
- Fluidmaster Toilet Repair Parts