Shop All Toilet Repair Parts
Fluidmaster
Tank Lever, Brushed Nickel, Universal Fit
Mfr # 642G
Zoro # G0335872
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Metal
- Size 3 1/2 in x 9 29/32 in x 1 5/16 in
- Color/Finish Brushed Nickel
- For Use With Most Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluidmaster
- MFR # 642G
- Zoro # G0335872
- UPC # 039961017048
- Country of Origin Mexico
- Category Toilet Repair Parts
Dimensions
Size | 3 1/2 in x 9 29/32 in x 1 5/16 in |
Details
Fits Brand | Universal Fit |
Material | Metal |
Color/Finish | Brushed Nickel |
For Use With | Most Toilets |
Item | Trip Lever |
Sub-Category | Repair Parts |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Pull-Down Kitchen Faucet w (9197-RB-DST)
- DIXON Flange Adapter, 4 x 4 In, 100 psi, Aluminum (400-AL-AL)
- SMITH-COOPER 4" Black Threaded Bar Plug (81892728)
- ZORO SELECT 2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNI1)
- FLUIDMASTER 550DFRK-3 Dual-Flush Complete System, Plastic, For: Most Toilet with 2 in Flush Valves (550DFRK-1)
- FLUIDMASTER Wax Seal, For: 3 in and 4 in Waste Lines (7510)
- FLUIDMASTER TOILT BOLT SET BRS 2.25"" (7112)
- FLUIDMASTER Universal Flush Valve Kit For Toto and American Standard (K-540A-015-T5)
- FLUIDMASTER Wax Toilet Bowl Gasket (7510)
- FLUIDMASTER Flapper, Red, Resists Chlorine (Pro 54)
- FLUIDMASTER SetFast Pro 5/16 in. x 2-1/4 in. No Cut Brass Closet Toilet Bolt Kit (7110A-009-B100)
- Fluidmaster Toilet Repair Parts