Shop All Toilet Repair Parts
This Product is Discontinued
Fluidmaster
Replacement Cap Assembly for 400A (Discontinued)
Mfr # 385
Zoro # G3895418
This Product is Discontinued
Key Features
- Fits Brand Fluidmaster
- Type Toilet Fill Valve Cap
- For Use With Mfr. No. 400A Toilet Fill Valve
- Includes Adapter
- Sub-Category Trim Plates, Caps and Indexes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluidmaster
- MFR # 385
- Zoro # G3895418
- Country of Origin Mexico
- Category Toilet Repair Parts
Details
Fits Brand | Fluidmaster |
Type | Toilet Fill Valve Cap |
For Use With | Mfr. No. 400A Toilet Fill Valve |
Includes | Adapter |
Item | Replacement Cap Assembly for 400A |
Sub-Category | Trim Plates, Caps and Indexes |
Accessory Type | Replacement Cap Assembly for 400A |
Description
Replacement Cap Assembly for 400A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.