Shop All Toilet Repair Parts
Fluidmaster
Jam-Bar Toilet Bolt Lock Wrench
Mfr # 7110M-010-P8
Zoro # G909579642
product price: $18.79
/ea
$18.79
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
- Brand Fluidmaster
- MFR # 7110M-010-P8
- Zoro # G909579642
- UPC # 39961029744
- Country of Origin United States
- Category Toilet Repair Parts
Description
Trust the proven Fluidmaster 7110M when removing an old toilet bowl, or toilet tank. With this innovative design corroded and damaged toilet bolts are held tight in place while you work off the nut. Perfect for Pro's and DIY'ers alike the Jam-Bar toilet wrench offers a flat blade design to slip into tight spaces and easily work under toilet bolts. The in.V in. design allows for simple positioning, while the micro-teeth hold the bolt in place. Built from durable steel for a long lifespan and featuring a rubber grip for ease of use. Choose Fluidmaster's for fast and easy toilet bolt removal.For the fastest toilet and toilet tank removal use the jam-bar toilet bolt lock wrenchSimple V design locks onto toilet bolts and stops bolt rotationBuilt from high quality steel for durabilityEasily grips 1/4 in. and 5/16 in. toilet boltsFlat blade design fits into tight spaces and underneath bolt nutsRubber grip for comfortable use
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
- EEMAX Heating Element, Bare Wire, 208V, 6000W (EX560)
- PARKER 1/2" Compr Stainless Steel Mini Ball Valve 3-Way (8A-MB8XPFA-SSP)
- KIBI Circular Free Standing Magnifying Make Up Mirror - Brushed Gold (KMM103BG)
- ZORO SELECT Tubing, Seamless, 5/32 in, Length 3 ft, PK5 (1110)
- FLUIDMASTER 703 Fill Valve for Niagara Ecologic Toilets (C2216-9)
- FLUIDMASTER Extra Thick Wax Toilet Bowl Gasket (7513)
- FLUIDMASTER Tank Bowl Bolts Brass (6101)
- FLUIDMASTER 3 in. Cato Rplcmt Flapper (5401LA)
- FLUIDMASTER Extra Thick Reinforced Wax Gasket (7514)
- FLUIDMASTER Flush Valve With Flapper (Pro 57)
- THRIFCO PLUMBING Replaces Kohler Certain Seal 400 Toilet Repair Flapper, White (4401270)
- Fluidmaster Toilet Repair Parts