Shop All Toilet Repair Parts
Fluidmaster
Flush Valve With Flapper
Mfr # Pro 57
Zoro # G0726573
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Fluidmaster
- Material Plastic
- Type Flush Valve
- Size 2"
- Standards IAPMO, ASSE, And CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluidmaster
- MFR # Pro 57
- Zoro # G0726573
- UPC # 039961575005
- Country of Origin Mexico
- Category Toilet Repair Parts
Dimensions
Size | 2" |
Details
Fits Brand | Fluidmaster |
Material | Plastic |
Type | Flush Valve |
Standards | IAPMO, ASSE, And CSA |
For Use With | Most 2" Tanks |
Includes | Adjustable Flapper |
Item | Flapper |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Flapper |
Description
Flapper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 4" GALVANIZED NIPPLE (356-126)
- ELKAY Right Hand Cold Water Supply Assembly (601480051550)
- SURTEK White Insulating Tape 18M (138012)
- SPEARS Bulkhead Tank Fitting, 2 In, CPVC (8171-020C)
- FLUIDMASTER Flapper Bulls Eye (500P21)
- FLUIDMASTER Fill Valve, Anti-Siphon, Adjustable (Pro 45)
- FLUIDMASTER Tank To Bowl Gasket (6100)
- FLUIDMASTER Flapper, Red, Resists Chlorine (Pro 54)
- FLUIDMASTER Universal Flush Valve Kit For Toto and American Standard (K-540A-015-T5)
- FLUIDMASTER Flush 'n Sparkle Septic Tank Care Toilet Cartridge, 2PK (8202P8)
- KINGSTON BRASS KTPL1 Toilet Tank Lever, Polished Chrome (KTPL1)
- Fluidmaster Toilet Repair Parts