Shop All Toilet Repair Parts
Fluidmaster
Flush Valve Kit, With Bolts and Gaskets
Mfr # Pro 57K
Zoro # G2038924
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Fluidmaster
- Material Rubber
- Type Flush Valve Kit
- Size 2"
- Standards IAPMO, ASSE, And CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluidmaster
- MFR # Pro 57K
- Zoro # G2038924
- UPC # 039961576002
- Country of Origin Mexico
- Category Toilet Repair Parts
Dimensions
Size | 2" |
Details
Fits Brand | Fluidmaster |
Material | Rubber |
Type | Flush Valve Kit |
Standards | IAPMO, ASSE, And CSA |
For Use With | Most 2" Tanks |
Includes | Flush Valve, Flapper, and Tank-to-Bowl Hardware and Gasket |
Sub-Category | Flush Valve Kit |
Item | Flush Valves |
Accessory Type | Flush Valves |
Description
Flush Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8" x 1" Wall (766-AC13810SSPT)
- ZURN Lever Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z82200-XL-3M)
- ZORO SELECT Socket x Socket Cast Iron Tap Adapter (222244)
- EZ-FLO EASTMAN Toiler Tank Bolt, PK10 (40047GR)
- FLUIDMASTER Universal Toilet Flapper For American Standard (513A-016-P4)
- FLUIDMASTER Flapper Bullseye Super (501P21)
- FLUIDMASTER Ring Sealant Replacement (2602)
- FLUIDMASTER Sure-Fit Flapper Black (503)
- FLUIDMASTER TANK TO BOWL GASKET UNI (2602G-008-T5)
- FLUIDMASTER Fill Valve, Universal Fit, Plastic (400H-002-P10)
- KINGSTON BRASS CF38205 20" X 3/8" Diameter Flat Closet Supply (CF38205)
- Fluidmaster Toilet Repair Parts