Shop All Toilet Repair Parts
Fluidmaster
Flapper Bullseye Super
Mfr # 501P21
Zoro # G5506939
original price:
$13.79
30% off
new price: $9.65
/ea
$9.65
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
- Brand Fluidmaster
- MFR # 501P21
- Zoro # G5506939
- UPC # 39961005014
- Country of Origin Mexico
- Category Toilet Repair Parts
Description
Stop a running toilet with the Fluidmaster 501 Universal Chlorine-Resistant Toilet Flapper. The 501 flapper is built to last in any water condition with its chlorine-resistant properties. Unlike flexible flappers the 501 flapper features a solid frame that doesn’t twist for the best seal every time so you never have to worry about jiggling the toilet handle again. The 500 Universal Flapper is best suited for use with 3.5 plus gallon per flush toilets. Only Fluidmaster has toilet flappers with built-in Microban protection. Not just simply a coating Microban is specially built into the construction of our flappers to fight flapper breakdown and combat bacteria.
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
- WINTERS Mini Ball Valve 1/4"Npt Fxf Lever Handle (SMV500)
- LEGEND VALVE 3/8 X 1/4 BLACK RED. COUPLING (350-522)
- LEGEND VALVE 3/4" LEGEND SMART CLICK COUPLI (465-225)
- ORION 45 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 45 ELBOW - 1/8 BEND)
- FLUIDMASTER Setfast Toilet Bolts (7110A-003-P5)
- FLUIDMASTER 550DFRK-3 Dual-Flush Complete System, Plastic, For: Most Toilet with 2 in Flush Valves (550DFRK-1)
- FLUIDMASTER 3 in. Tank-to-Bowl Gasket for American Standard Cadet 3 Toilets, Glacier Bay (6110)
- FLUIDMASTER Gasket Wax Ring W Bolts (7512)
- FLUIDMASTER Toilet Fill Valve - Toilet Flapper Kit (400CRP14)
- FLUIDMASTER Fill Valve, Anti-Siphon, Adjustable (400A)
- THRIFCO PLUMBING 8-1/2 Inch Plastic Toilet Fill Valve (4400112)
- Fluidmaster Toilet Repair Parts