Shop All Toilet Repair Parts
Fluidmaster
FillValve, LeakSentry, 5 Year Warranty
Mfr # 400LSG
Zoro # G2576892
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Plastic
- Type Anti-Siphon With Leak Sentry(TM)
- Size 3 in x 3 in x 12.6 in
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluidmaster
- MFR # 400LSG
- Zoro # G2576892
- UPC # 039961004000
- Country of Origin Mexico
- Category Toilet Repair Parts
Dimensions
Size | 3 in x 3 in x 12.6 in |
Manufacturers Warranty Length | 5 Year |
Details
Fits Brand | Universal Fit |
Material | Plastic |
Type | Anti-Siphon With Leak Sentry(TM) |
Material of Construction | Plastic |
Color/Finish | Gray |
For Use With | Most Toilet Tanks |
Includes | Cone Washer, Coupling Nut, Fill Valve, Leak Sentry Device, Locknut, Refill Tube and Angle Adapter, Shank Washer |
Sub-Category | Flappers, Valves and Sensors |
Item | Anti-Siphon Fill Valve |
Accessory Type | Anti-Siphon Fill Valve |
Description
Anti-Siphon Fill Valve
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. PEX x 8 in. L Freezeless Draining Sillcock w-34HA VB (25PX-8)
- KOHLER Service Kit, Trip Lever (1013521-G)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PVC/EPDM, Socket x FPT (BFAS1010CES)
- IMPERIAL Flaring/Swaging Tool (275-FS)
- FLUIDMASTER Extra Thick Reinforced Wax Gasket (7514)
- FLUIDMASTER Tank Lever Euro White (683)
- FLUIDMASTER Tank To Bowl Gasket (6100)
- FLUIDMASTER Flush Valve, Red, [delete] Size, Rubber (PROS3MAP15G)
- FLUIDMASTER TOILET REPAIR KIT UNVRSL (K-400H-038-T4)
- FLUIDMASTER SPPLY TOILT CLICK SEAL9"" (B1T09CS)
- KOHLER Memoirs Stately Rite-Temp Valve Tr (TS463-4V-CP)
- Fluidmaster Toilet Repair Parts