Shop All Toilet Repair Parts
Fluidmaster
Fill Valve, Anti-Siphon, With Flapper
Mfr # Pro 45C
Zoro # G3506377
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Plastic
- Type Combo Kit
- Size 2" (Flapper)
- Fixture Type Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluidmaster
- MFR # Pro 45C
- Zoro # G3506377
- UPC # 039961453006
- Country of Origin Mexico
- Category Toilet Repair Parts
Dimensions
Size | 2" (Flapper) |
Manufacturers Warranty Length | 5 Year |
Details
Fits Brand | Universal Fit |
Material | Plastic |
Type | Combo Kit |
Fixture Type | Toilets |
For Use With | Most Toilet Tanks |
Includes | Fill Valve (PRO45), Flapper (PRO54) |
Sub-Category | Flappers, Valves and Sensors |
Item | Combination Unit |
Accessory Type | Combination Unit |
Description
Combination Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch ABS Street Tee, S x H x H (6792157)
- DANCO Pfister Pop-Up Nut (34600B)
- DANCO EZ Drain Cover, Metal, Chrome (10528)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361000607)
- FLUIDMASTER TOILT BOLT SET BRS 2.25"" (7112)
- FLUIDMASTER Ballock Seal#242 (242)
- FLUIDMASTER TOILET REPAIR KIT (K-400H-021-P8)
- FLUIDMASTER Flapper, Red, Resists Chlorine (Pro 54)
- FLUIDMASTER Fill Valve Leak Sentry (400LSRP4)
- FLUIDMASTER Complete Toilet Tank Repair Kit (400AKRP10)
- BLACK SWAN Flange and Gasket, Package Quantity 6 (04420-6)
- Fluidmaster Toilet Repair Parts