Shop All Toilet Repair Parts
Fluidmaster
Fill Valve, Anti-Siphon, Adjustable
Mfr # 400A
Zoro # G2362385
product price: $10.75
/ea
Not eligible for select promotions
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Plastic
- Type Fill Valve
- Size 9" to 14"
- For Use With Universal Fit Most Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluidmaster
- MFR # 400A
- Zoro # G2362385
- UPC # 039961000026
- Country of Origin Mexico
- Category Toilet Repair Parts
Dimensions
Size | 9" to 14" |
Manufacturers Warranty Length | 1 Year |
Details
Promotion Restriction | Not eligible for promotion |
Fits Brand | Universal Fit |
Material | Plastic |
Type | Fill Valve |
For Use With | Universal Fit Most Toilets |
Sub-Category | Flappers, Valves and Sensors |
Item | Anti-Siphon Fill Valve |
Accessory Type | Anti-Siphon Fill Valve |
Description
Anti-Siphon Fill Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300137)
- GROHE Universal Lever Starlight Chrome (43550000)
- LEGEND VALVE 1/2 PEX x 3/8 x 3/8 T587N L (114-406NL)
- KOHLER Expanse Curved Shower Rod - Contempor (9351-S)
- FLUIDMASTER Toilet Bolt Caps White (7115)
- FLUIDMASTER Fill Valve, Universal Fit, Plastic (400H-002-P10)
- FLUIDMASTER PerforMAX Flush Valve Kit For Kohler and Gerber (K-507A-008-P10)
- FLUIDMASTER Fill Valve, Anti-Siphon, With Flapper (Pro 45C)
- FLUIDMASTER Flapper Bullseye Super (501P21)
- FLUIDMASTER Flapper 2In Adj Glacier Bay (5052GBP4)
- PLUMB SHOP BRASSCRAFT MP Toilet Flush Lever (709-899)
- Fluidmaster Toilet Repair Parts