Shop All Water Connectors
Fluidmaster
Faucet Connector 16" length
Mfr # B4F16
Zoro # G3894803
Sold in multiples of 46 for $195.50
$195.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hose Inside Dia. 8 3/8 mm
- Standards ASME A112.18.6-2017/CSA B125.6-17
- Application Faucet
- Temp. Range 40 Degrees to 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluidmaster
- MFR # B4F16
- Zoro # G3894803
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 8 3/8 mm |
Hose Fitting B Size | 1/2 in |
Hose Outside Dia. | 13 mm |
Fitting Size | 1/2 in x 1/2 in |
Hose Length | 16 in |
Hose Fitting A Size | 1/2 in |
Description
Faucet Connector, Hose Inside Dia. 8 3/8 mm, Hose Outside Dia. 13 mm, Hose Length 16 in, Hose Color Stainless Steel, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 110 Degrees F, Standards ASME A112.18.6-2017/CSA B125.6-17, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1/2 in x 3/8 in Pipe Size (837-073)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Shower Drain (FD2254-NH2-R5)
- LEGEND VALVE 1-1/2" BLACK FLOOR FLANGE (350-467)
- KOHLER Ceiling Mount Showerarm And Flange 6 (7394-SN)
- FLUIDMASTER Sink Supply Line 3/8X3/8X12 Ss (B8F12)
- FLUIDMASTER CONNECTOR DISHWASHER 72"" (1W72CU)
- FLUIDMASTER Toilet Supply Line Fitall 12In (B4T12U)
- FLUIDMASTER 3/4 in. MIP X 3/4 in. D FIP 18 in. Braided Stainless Steel Water Heater Supply Line (B3H18)
- FLUIDMASTER Sink Supply Line1/2Cx1/2Fipx12 (B3F12)
- FLUIDMASTER Sink Supply Line 3/8X3/8X16 Ss (B6F16)
- THRIFCO PLUMBING Copper 7/8 Inch O.D. Water Heater Flex Hose With 3/4 Inch FIP x (4400202)
- Fluidmaster Water Connectors