Shop All Water Connectors
Fluidmaster
Faucet Connector, 12" length
Mfr # B1F12
Zoro # G3894742
product price: $3.55
/ea
Sold in multiples of 54 for $191.70
Not eligible for select promotions
$191.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluidmaster
- MFR # B1F12
- Zoro # G3894742
- Country of Origin China
- Category Water Connectors
Details
Promotion Restriction | Not eligible for promotion |
Item | Faucet Connector, 12" length |
Description
Faucet Connector, 12 In. length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Cr1011A Rep Kit Closet Venturi 1.28 Gpf (3332013)
- HOMEWERKS Homewerks Worldwide 260232 HP Replacement Faucet Cartridge (260232)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81103-XL)
- OMNIFILTER FILTER TAN WRENCH FOR U21 25 OB1 5 (OW40-DC6-S18)
- FLUIDMASTER Toilet Supply Line Fitall 20In (B4T20U)
- FLUIDMASTER Toilet Supply 1/2Fipx7/8Blx12 (B4TV12)
- FLUIDMASTER Sink Supply Line Fits All 16In (B4F16U)
- FLUIDMASTER Sink Supply Line 3/8X3/8X16 Ss (B6F16)
- FLUIDMASTER CONNECTOR DISHWASHER 72"" (1W72CU)
- FLUIDMASTER Toilet Supply L3/8Cx7/8 Blx6 (B1T06)
- SPEAKMAN SPK-57572US 3/8" OD x 1/2" FIP x 12" Stainless Steel Faucet Connector (SPK-57572US)
- Fluidmaster Water Connectors