Fluidmaster

3/8in. Comp x 7/8in. Ballcock x 12in.L Pro Series Braised Stainless Steel Metal Nut Toilet Connector


product price: $15.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Fluidmaster PRO Series Connectors offer the best in durability and protection. No other connector in the market can match the toughness of a PRO Series Water Supply Line. Made of a tough polymer core encased in braided stainless steel wire, these connectors exceed all code requirements for flexible water connectors. Backed by a 10 year warranty. Here the PRO1T12M PRO Toilet Connector, offers a 3/8 in. Comp x 7/8 in. Ballcock fitting and a 12 in. length. Showcasing two metal nut connector ends for added strength and durability. Trust Fluidmaster PRO Series Connectors when replacing your toilet supply line.Upgrade your toilet connector fast to a durable and flexible PRO series replacementEasy to install, with dual metal nut endsHighly flexible to resist kinks and creases in tight spacesDurable braided stainless steel constructionHeavy-duty nickel plated brass hex nuts are easy to grip3/8 in. Comp. x 7/8 in. ballcock fitting x 12 in. lengthLead free and meeting all code requirements for flexible water supply lines10 year warranty
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.