Shop All Pump Parts
Fluid-O-Tech
Shaft Saver Kit, Glss Encpsltd Nylon
Mfr # 92-01-04-DK
Zoro # G2732646
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass Encapsulated Nylon
- Includes (1) Dumper Collar, (1) Dumper Coupling, (2) Clamps
- Body Material Glass Encapsulated Nylon
- Mounting Clamp
- External Relief No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluid-O-Tech
- MFR # 92-01-04-DK
- Zoro # G2732646
- Country of Origin Italy
- Category Pump Parts
Details
Item | Shaft Saver Kit |
Material | Glass Encapsulated Nylon |
Includes | (1) Dumper Collar, (1) Dumper Coupling, (2) Clamps |
Body Material | Glass Encapsulated Nylon |
Mounting | Clamp |
External Relief | No |
Product Type | Shaft Saver Kit |
Compatible with Series Family | PA; PO; PB |
Compatible with Brand | Fluid-O-Tech |
Compatible with Manufacturer Model Number | PA070, PA071, PA0711, PA071X, PA074X, PA100, PA1000, PA1001, PA101, PA1011, PA101X, PA111, PA200, PA201, PA201X, PA211, PA300, PA301, PA301X, PA311, PA400, PA401, PA401X, PA411, PA500, PA501, PA511, PA600, PA601, PA611, PA700, PA701, PA711, PA800, PA801, PA811, PA900, PA901, PA911, PB070, PB071, PB071X, PB100, PB1000, PB1001, PB101, PB101X, PB200, PB201, PB201X, PB300, PB301, PB301X, PB400, PB401, PB401X, PB500, PB501, PB600, PB601, PB700, PB701, PB800, PB801 |
Compatible with Series | PA070-PA1011; PB070-PB1001 |
Compatible Manufacturer Part Number | PA070, PA071, PA0711, PA071X, PA074X, PA100, PA1000, PA1001, PA101, PA1011, PA101X, PA111, PA200, PA201, PA201X, PA211, PA300, PA301, PA301X, PA311, PA400, PA401, PA401X, PA411, PA500, PA501, PA511, PA600, PA601, PA611, PA700, PA701, PA711, PA800, PA801, PA811, PA900, PA901, PA911, PB070, PB071, PB071X, PB100, PB1000, PB1001, PB101, PB101X, PB200, PB201, PB201X, PB300, PB301, PB301X, PB400, PB401, PB401X, PB500, PB501, PB600, PB601, PB700, PB701, PB800, PB801 |
Compatible Manufacturer Model Number | PA070, PA071, PA0711, PA071X, PA074X, PA100, PA1000, PA1001, PA101, PA1011, PA101X, PA111, PA200, PA201, PA201X, PA211, PA300, PA301, PA301X, PA311, PA400, PA401, PA401X, PA411, PA500, PA501, PA511, PA600, PA601, PA611, PA700, PA701, PA711, PA800, PA801, PA811, PA900, PA901, PA911, PB070, PB071, PB071X, PB100, PB1000, PB1001, PB101, PB101X, PB200, PB201, PB201X, PB300, PB301, PB301X, PB400, PB401, PB401X, PB500, PB501, PB600, PB601, PB700, PB701, PB800, PB801 |
For Use with Mfr. Model Number | PA070, PA071, PA0711, PA071X, PA074X, PA100, PA1000, PA1001, PA101, PA1011, PA101X, PA111, PA200, PA201, PA201X, PA211, PA300, PA301, PA301X, PA311, PA400, PA401, PA401X, PA411, PA500, PA501, PA511, PA600, PA601, PA611, PA700, PA701, PA711, PA800, PA801, PA811, PA900, PA901, PA911, PB070, PB071, PB071X, PB100, PB1000, PB1001, PB101, PB101X, PB200, PB201, PB201X, PB300, PB301, PB301X, PB400, PB401, PB401X, PB500, PB501, PB600, PB601, PB700, PB701, PB800, PB801 |
For Use With Mfr. Model Number | PA070, PA071, PA0711, PA071X, PA074X, PA100, PA1000, PA1001, PA101, PA1011, PA101X, PA111, PA200, PA201, PA201X, PA211, PA300, PA301, PA301X, PA311, PA400, PA401, PA401X, PA411, PA500, PA501, PA511, PA600, PA601, PA611, PA700, PA701, PA711, PA800, PA801, PA811, PA900, PA901, PA911, PB070, PB071, PB071X, PB100, PB1000, PB1001, PB101, PB101X, PB200, PB201, PB201X, PB300, PB301, PB301X, PB400, PB401, PB401X, PB500, PB501, PB600, PB601, PB700, PB701, PB800, PB801 |
Description
Shaft Saver Kit, Product Type Shaft Saver Kit, Material Glass Encapsulated Nylon, Compatible with Brand Fluid-O-Tech, Compatible with Series PA070-PA1011; PB070-PB1001, Compatible with Series Family PA; PO; PB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Bearing Assembly, For 52CE15 (818324-003K)
- LEGEND VALVE 4" HEAVY DUTY NO HUB COUPLING (303-421)
- STENNER #1 Pump Tube PK2 (UCCP201)
- ACTION PUMP Action Pump 36 oz. Piston Stroke Pump 7036 - Large Flow 4 Strokes per Gallon (7036)
- FLUID-O-TECH Adapter, Plastic, Mounting Flnge and Clamp (22388-K)
- FLUID-O-TECH V-Band Clamp, Stnlss Steel, Mounting Clamp (94-80-01)
- FLUID-O-TECH MOTOR END 115/230V-AC OTHER PUMP (TMCF36S C0501.00)
- SOTERA Non Ex Proof Motor, 12VDC (400G9734)
- SJE-RHOMBUS Cable Clamp, 12 Gauge, ABS Plastic/SS (12 Gauge Cable Clamp Assembly)
- MURZAN PUMPS Diaphragm Epdm Std Chamb (EP257)
- COILHOSE PNEUMATICS $BODY SHOP KIT 35 HOSE CLOSEOUT (AMA3712)
- Fluid-O-Tech Pump Parts