Shop All Rotary Pumps
Fluid-O-Tech
Rotary Vane Pump, Stainless Steel, 9.9 gpm
Mfr # LO1800CN0NV0000
Zoro # G9347186
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 158 Degrees F
- Min. Flow (GPM) 9.9 gpm
- Mounting Flange
- Max. Flow (GPM) 9.9 gpm
- Vane Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluid-O-Tech
- MFR # LO1800CN0NV0000
- Zoro # G9347186
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Overall Height | 5 in |
Shaft Outer Diameter | 5/8 in |
Overall Length | 6.7 in |
Manufacturer Warranty Length | 15 mo |
Media Intake Connection Size | 1 in |
Overall Width | 5 in |
Discharge Connection Size | 1 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 530 gph, Feet of Head - Maximum 240 psi, Mounting Type 3 Bolt Flange, Compatible Motor Frame 56C NEMA, M80, M90 IEC, Media Intake Connection Size 1 in, Media Intake Connection Type FNPT, Discharge Connection Size 1 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi, Operating Temperature - Minimum 23 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Isolation Flange, PK2 (101222LF)
- DWYER INSTRUMENTS Flow Switch (V10SS)
- BASEPUMP RB750-EZ Residential Backup Sump Pump with Install Kit (RB750-EZ)
- DAYTON Suction Tube, 1 In Mnpt (4HA25)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 7.7 gpm (LO1400CN0NV0000)
- FLUID-O-TECH Pump, 3/8" NPTF, 78 Max. GPH, SS, Bypass (PA 211)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Brass (PA 800)
- FLUID-O-TECH Pump, 3/8" NPTF, 64 Max. GPH, Brass, Bypass (PA 1501)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Relief Valve (PA 101)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 6.6 gpm (LO1200CN0NV0000)
- CHEMSTEEL Rotary Gear Pump, 1 1/2 HP, 3 Phase (S41716CAC1-T97)
- Fluid-O-Tech Rotary Pumps