Shop All Rotary Pumps
Fluid-O-Tech
Rotary Vane Pump, Stainless Steel, 5.5 gpm
Mfr # PO1001BNENN0000
Zoro # G9347116
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet 1/2 in FNPT
- Relief Pressure Max. (PSI) 240 psi
- Max. Temp. (F) 158 Degrees F
- Body Material Stainless Steel
- Vane Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluid-O-Tech
- MFR # PO1001BNENN0000
- Zoro # G9347116
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Shaft Outer Diameter | 1/8 in |
Overall Height | 3.9 in |
Media Intake Connection Size | 1/2 in |
Overall Length | 4.1 in |
Manufacturer Warranty Length | 15 mo |
Overall Width | 4.3 in |
Discharge Connection Size | 1/2 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 295 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHJ4)
- ZOELLER Mighty-Mate 1.5 in. 115V 9.7A 3/10 hp 43 gpm Variable Level Float Switch Sump Pump with 9 ft. Cord (53-0032)
- PULSAFEEDER Corporation Stops Reduced Lead Compliant (J61462-C-LF)
- DAYTON Rotary Pump, Carbonator, Bronze, 3.6Lift (41TK27)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, SS (PA410)
- FLUID-O-TECH Pump, 1/2" NPTF, 232 Max. GPH, Brass (PA700)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 1 gpm (PO0201BNCNN0000)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Relief Valve (PA 801)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, SS, Bypass (PA 411)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 6.6 gpm (LO1200CN0NV0000)
- Fluid-O-Tech Rotary Pumps