Shop All Rotary Pumps
Fluid-O-Tech
Rotary Vane Pump, Stainless Steel, 2.3 gpm
Mfr # PO0401BNCNN0000
Zoro # G9347037
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Carbonator
- By-Pass Yes
- Max. Temp. (F) 158 Degrees F
- External Relief No
- Inlet/Outlet 3/8 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluid-O-Tech
- MFR # PO0401BNCNN0000
- Zoro # G9347037
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Shaft Outer Diameter | 1/8 in |
Manufacturer Warranty Length | 15 mo |
Media Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 120 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Oil Bucket Pumps - For 5-Gallon Buckets (5512B)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H625-016)
- DAYTON Rotary Pump, 125psi, Cst Irn, 1-1/2HP (41TK18)
- PULSAFEEDER Injection Check/Back Pres. Valve Assy. (41693)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Brass (PA 800)
- FLUID-O-TECH Pump, 1/2" NPTF, 327 Max. GPH, Brass, Bypass (PA 1001)
- FLUID-O-TECH Pump, 1/2" NPTF, 232 Max. GPH, Brass (PA700)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 9.9 gpm (LO1800CN0NV0000)
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 0.5 gpm (PB0101XNANN0000)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, Brass, Bypass (PA 301)
- PROCON Rotary Vane Pump, 3/8 In, 48 GPH (141A035F11CA 250)
- Fluid-O-Tech Rotary Pumps