Shop All Rotary Pumps
Fluid-O-Tech
Rotary Vane Pump, Stainless Steel, 1 gpm
Mfr # PO0201BNCNN0000
Zoro # G9347213
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Stainless Steel
- External Relief No
- Max. Temp. (F) 158 Degrees F
- Relief Pressure Max. (PSI) 240 psi
- Mounting Carbonator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluid-O-Tech
- MFR # PO0201BNCNN0000
- Zoro # G9347213
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Manufacturer Warranty Length | 15 mo |
Shaft Outer Diameter | 1/8 in |
Discharge Connection Size | 3/8 in |
Media Intake Connection Size | 3/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 70 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BBQPLUS PVC Coupling Slip 2 in. (BB169302)
- HUSKY Gas Nozzle, Splash Guard, Black (159559-04)
- DAYTON Pump Repair Kit, For 2ZWP1A, 2ZWP2A (21TG37)
- GRUNDFOS DDA 7.5-16 AR-PP/E/C-F-31I003BG Digital Dosing Pump - Chemical Metering (97722358)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Brass (PA 100)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, SS (PA410)
- FLUID-O-TECH Pump, 1/2" NPTF, 327 Max. GPH, Brass, Bypass (PA 1001)
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 1.6 gpm (PB0301ANCNN0000)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 4 gpm (PO0801BNENN0000)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 11 gpm (LO2000CN0NV0000)
- ACTION PUMP Action Pump Polypropylene Rotary Pump RP-90P (RP-90P)
- Fluid-O-Tech Rotary Pumps