Shop All Rotary Pumps
Fluid-O-Tech
Rotary Vane Pump, Low Lead Brass, 4 gpm
Mfr # PB0801ANDNN0000
Zoro # G9347064
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow (GPM) 4 gpm
- Relief Pressure Max. (PSI) 240 psi
- Min. Flow (GPM) 4 gpm
- Max. Temp. (F) 158 Degrees F
- Mounting Carbonator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluid-O-Tech
- MFR # PB0801ANDNN0000
- Zoro # G9347064
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Media Intake Connection Size | 1/2 in |
Discharge Connection Size | 1/2 in |
Overall Width | 4.4 in |
Manufacturer Warranty Length | 15 mo |
Overall Height | 3.9 in |
Overall Length | 4.1 in |
Shaft Outer Diameter | 1/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 230 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO HVAC Circulating Pump, 1/40 hp, 115V, 1 Phase, Sweat Connection (006-B4-15)
- ARO Double Diaphragm Pump, Acetal, Air Operated, PTFE, 14 GPM (PD05P-AES-DTT-B)
- GEORG FISCHER SIGNET Field Mount LCD Indicating Transmitter (3-9900-1)
- DAYTON Float Switch, 20 Ft. (106923XA-GIS)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, SS, Bypass (PA 411)
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 0.4 gpm (PB0071ANCNN0000)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, SS (PA 810)
- FLUID-O-TECH Pump, 1/2" NPTF, 170 Max. GPH, SS, Bypass (PA 511)
- FLUID-O-TECH Pump, 1/2" NPTF, 327 Max. GPH, SS (PA1010)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, SS, Bypass (PA 111)
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 1.6 gpm (PB0301ANCNN0000)
- Fluid-O-Tech Rotary Pumps