Shop All Rotary Pumps
Fluid-O-Tech
Rotary Vane Pump, Low Lead Brass, 1 gpm
Mfr # PB0201ANCNN0000
Zoro # G9347204
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- By-Pass Yes
- Max. Pressure (PSI) 290 psi
- Max. Temp. (F) 158 Degrees F
- Min. Flow (GPM) 1 gpm
- Mounting Carbonator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluid-O-Tech
- MFR # PB0201ANCNN0000
- Zoro # G9347204
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Discharge Connection Size | 3/8 in |
Shaft Outer Diameter | 1/8 in |
Media Intake Connection Size | 3/8 in |
Manufacturer Warranty Length | 15 mo |
Description
Rotary Vane Pump, Flow Rate - Maximum 62 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lip Seal (PPR8ZN001G)
- SQUARE D Wtrpump Switch 40-60 Psi (FSG2J24CP)
- PULSAFEEDER KOPkit (K2KTCJ)
- ZOELLER 115 V Single Port Drain Pump System with Polypropylene Basin & Lid (135-0005)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, Brass, Bypass (PA 401)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Relief Valve (PA 801)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, Brass, Bypass (PA 301)
- FLUID-O-TECH Pump, 1/2" NPTF, 170 Max. GPH, SS, Bypass (PA 511)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 1 gpm (PO0201BNCNN0000)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 3.1 gpm (PB0601ANDNN0000)
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 1.6 gpm (PB0301ANCNN0000)
- Fluid-O-Tech Rotary Pumps