Shop All Rotary Pumps
Fluid-O-Tech
Pump, 3/8" NPTF, 78 Max. GPH, SS, Bypass
Mfr # PA 211
Zoro # G2887293
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH of Water @ 100 PSI 74 gph
- Compliance NSF
- GPH of Water @ 200 PSI 88 gph
- By-Pass Yes
- Max. Pressure (PSI) 260 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluid-O-Tech
- MFR # PA 211
- Zoro # G2887293
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Discharge Connection Size | 3/8 in |
Media Intake Connection Size | 3/8 in |
Manufacturer Warranty Length | 15 mo |
Shaft Outer Diameter | 1/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 70 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm, Nitrile (93582-2)
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H621-618-R)
- GPI Switch Assembly (110277-505)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU70)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, SS, Bypass (PA 111)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 4 gpm (PB0801ANDNN0000)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 1 gpm (PB0201ANCNN0000)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, Brass, Bypass (PA 401)
- FLUID-O-TECH Pump, 1/2" NPTF, 201 Max. GPH, SS, Bypass (PA 611)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, BR, 70 Mesh (PA 401X)
- PROCON Pump, Rotary Vane, Brass (111A140F11AA 250)
- Fluid-O-Tech Rotary Pumps