Shop All Rotary Pumps
Fluid-O-Tech
Pump, 3/8" NPTF, 49 Max. GPH, SS, Bypass
Mfr # PA 111
Zoro # G2887241
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow (GPH) 49 gph
- Shaft Stainless Steel
- GPH of Water @ 200 PSI 39 gph
- Max. Temp. (F) 158 Degrees F
- Mounting Carbonator Clamp Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluid-O-Tech
- MFR # PA 111
- Zoro # G2887241
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Manufacturer Warranty Length | 15 mo |
Shaft Outer Diameter | 1/8 in |
Discharge Connection Size | 3/8 in |
Media Intake Connection Size | 3/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 41 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Pump, Utility, 1/12 HP, 12VDC (024481)
- DANNER 6000 Hy-Drive Pump. Oil Free/Fish Safe. For use in Freshwater 20' Cord (2572)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-48)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR101-P)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Brass, 70 Mesh (PA 101X)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, SS, Bypass (PA 411)
- FLUID-O-TECH Pump, 3/8" NPTF, 34 Max. GPH, Brass (PA 070)
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 0.4 gpm (PB0071ANCNN0000)
- FLUID-O-TECH Pump, 1/2" NPTF, 327 Max. GPH, SS (PA1010)
- FLUID-O-TECH Pump, 1/2" NPTF, 232 Max. GPH, SS, Bypass (PA 711)
- PROCON Pump, Rotary Vane, SS, GPH: 190 (115B190F31BA 250)
- Fluid-O-Tech Rotary Pumps