Shop All Rotary Pumps
Fluid-O-Tech
Pump, 3/8" NPTF, 34 Max. GPH, Brass
Mfr # PA 070
Zoro # G2887199
original price:
$124.31
31% off
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 158 Degrees F
- Max. Flow (GPH) 34 gph
- GPH of Water @ 250 PSI 21 gph
- Inlet/Outlet NPTF (In.) 3/8 in
- By-Pass No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluid-O-Tech
- MFR # PA 070
- Zoro # G2887199
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Shaft Outer Diameter | 1/8 in |
Media Intake Connection Size | 3/8 in |
Manufacturer Warranty Length | 15 mo |
Discharge Connection Size | 3/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 25 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Cap, Fluid (94945)
- DAYTON Gasket, 771056 (771056)
- ARO AirOprDiaphPmp, NPTF, TPV/Alum, 1/4in, 33gpm (66607A-1EB-A)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1 hp (514630)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, Brass, Bypass (PA 301)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, BR, 70 Mesh (PA 301X)
- FLUID-O-TECH Pump, 1/2" NPTF, 201 Max. GPH, SS, Bypass (PA 611)
- FLUID-O-TECH Pump, 3/8" NPTF, 78 Max. GPH, SS, Bypass (PA 211)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 1 gpm (PO0201BNCNN0000)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, SS (PA 310)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/3 HP (4KHR1)
- Fluid-O-Tech Rotary Pumps