Shop All Rotary Pumps
Fluid-O-Tech
Pump, 3/8" NPTF, 34 Max. GPH, Brass, 70 Mesh
Mfr # PA 074X
Zoro # G2887223
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH of Water @ 250 PSI 21 gph
- Relief Valve PSI Setting 125 psi
- GPH of Water @ 200 PSI 24 gph
- Max. Flow (GPH) 34 gph
- Min. Flow Rate (GPH) 21 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluid-O-Tech
- MFR # PA 074X
- Zoro # G2887223
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Manufacturer Warranty Length | 15 mo |
Discharge Connection Size | 3/8 in |
Media Intake Connection Size | 3/8 in |
Shaft Outer Diameter | 1/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 25 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter Yes, Filter Rating - Maximum 75 micron, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS 1/4 HP Thermoplastic Automatic Submersible Utility Pump (UTA02502K)
- FLUID-O-TECH Pump, 1/2" NPTF, 327 Max. GPH, Brass, Bypass (PA 1001)
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 460V (WS1034BHF)
- DAYTON Npt, Pipe Plug, Zp, 1/8 (PP60150AG)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, Brass (PA 300)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, SS, Bypass (PA 311)
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 2.3 gpm (PB0401ANCNN0000)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, SS, Bypass (PA 411)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Stainless Stl (PA 110)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 1.6 gpm (PB0301TNANN0000)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHN8)
- Fluid-O-Tech Rotary Pumps