Shop All Rotary Pumps
Fluid-O-Tech
Pump, 3/8" NPTF, 144 Max. GPH, SS
Mfr # PA410
Zoro # G2887713
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- External Relief Not Required
- Inlet/Outlet NPTF (In.) 3/8 in
- GPH of Water @ 100 PSI 140 gph
- Compliance NSF
- By-Pass No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluid-O-Tech
- MFR # PA410
- Zoro # G2887713
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Media Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Shaft Outer Diameter | 1/8 in |
Manufacturer Warranty Length | 15 mo |
Description
Rotary Vane Pump, Flow Rate - Maximum 120 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSH1BF-1)
- DAYTON Chemical Injector, 4-5.5 GPM (1MCZ9)
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi (MSB8800)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (2ZXJ3)
- FLUID-O-TECH Pump, 1/2" NPTF, 170 Max. GPH, SS (PA 510)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 3.1 gpm (PB0601ANDNN0000)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Brass, Bypass (PA 801F)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Brass (PA 800)
- FLUID-O-TECH Pump, 3/8" NPTF, 78 Max. GPH, Brass, 70 Mesh (PA 201X)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, BR, 70 Mesh (PA 401X)
- PROCON Rotary Vane Pump, 3/8 In, 112 GPH, GPH of Water @ 50 PSI: 102 (103A100F31RA 250)
- Fluid-O-Tech Rotary Pumps