Shop All Rotary Pumps
Fluid-O-Tech
Pump, 3/8" NPTF, 144 Max. GPH, Brass
Mfr # PA 400
Zoro # G2887390
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relief Pressure Max. (PSI) 260 psi
- Max. Pressure (PSI) 260 psi
- Min. Flow Rate (GPH) 136 gph
- Max. Temp. (F) 158 Degrees F
- Shaft Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluid-O-Tech
- MFR # PA 400
- Zoro # G2887390
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Manufacturer Warranty Length | 15 mo |
Discharge Connection Size | 3/8 in |
Media Intake Connection Size | 3/8 in |
Shaft Outer Diameter | 1/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 118 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Cable Float Switch, Sw Pvc Spdt 10' (CFS2-DNBPN-10)
- ACTION PUMP Action Pump Piston Pump THP-MC for Non-Corrosive Fluids (THP-MC)
- WHEELER-REX Rebuild Kit, Pump, For 6GDV5 (39350)
- ARO Ring, Snap (37285)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 3.1 gpm (PO0601BNENN0000)
- FLUID-O-TECH Pump, 1/2" NPTF, 201 Max. GPH, Brass, Bypass (PA 601)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, BR, 70 Mesh (PA 301X)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, SS (PA410)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 5.5 gpm (PB1001ANDNN0000)
- FLUID-O-TECH Pump, 3/8" NPTF, 64 Max. GPH, Brass, Bypass (PA 1501)
- DAYTON Rotary Pump, 7.9Lift, 125psi, 1-1/2HP (41TK16)
- Fluid-O-Tech Rotary Pumps