Shop All Rotary Pumps
Fluid-O-Tech
Pump, 3/8" NPTF, 111 Max. GPH, Brass
Mfr # PA 300
Zoro # G2887320
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relief Pressure Max. (PSI) 260 psi
- GPH of Water @ 150 PSI 104 gph
- Compliance NSF
- GPH 111 gph
- Max. Flow (GPH) 111 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluid-O-Tech
- MFR # PA 300
- Zoro # G2887320
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Media Intake Connection Size | 3/8 in |
Shaft Outer Diameter | 1/8 in |
Manufacturer Warranty Length | 15 mo |
Discharge Connection Size | 3/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 90 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCC PUMPS Utility Pump, 115V, 6 GPM, 6ft, Cord -Switch (AC-60606-15Z)
- MADISON SPST Multi-level Liquid Level Switch Selectable 240VAC 200 psi (ML5555)
- SANDPIPER Double Diaphragm Pump, PVDF, Air Operated, PTFE - Santoprene Backup (S07B1K2KPNS000.)
- GROZ Quart Stroke Pump, Heavy Duty (44187)
- FLUID-O-TECH Pump, 1/2" NPTF, 327 Max. GPH, Brass, Bypass (PA 1001)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, SS, Bypass (PA 111)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, SS, Bypass (PA 811)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 12.1GPM (LO2200CN0NV0000)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 6.6 gpm (LO1200CN0NV0000)
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 1.6 gpm (PB0301ANCNN0000)
- PROCON Pump, Rotary Vane, SS, GPH: 190 (115B190F31BA 250)
- Fluid-O-Tech Rotary Pumps