Shop All Rotary Pumps
Fluid-O-Tech
Pump, 1/2" NPTF, 327 Max. GPH, SS, Bypass
Mfr # PA 1011
Zoro # G2887083
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH of Water @ 200 PSI 316 gph
- Min. Flow Rate (GPH) 319 gph
- By-Pass Yes
- Max. Pressure (PSI) 260 psi
- GPH 327 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluid-O-Tech
- MFR # PA 1011
- Zoro # G2887083
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Media Intake Connection Size | 1/2 in |
Overall Length | 4.1 in |
Overall Width | 4.3 in |
Manufacturer Warranty Length | 15 mo |
Overall Height | 3.9 in |
Discharge Connection Size | 1/2 in |
Shaft Outer Diameter | 1/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 295 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULVAC Oil Mist Trap (TMX-1)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 24VDC, 2.0 GPM (7812-201-SB-HS-24)
- ARMSTRONG PUMPS Potable Circulating Pump, Flanged, 1/4HP (174036MF-143)
- PROCON Pump, Rotary Vane, Brass (111A025F11CA 250)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 3.1 gpm (PO0601BNENN0000)
- FLUID-O-TECH Pump, 1/2" NPTF, 232 Max. GPH, Brass (PA700F)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 1 gpm (PB0201ANCNN0000)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 5.5 gpm (PB1001ANDNN0000)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Brass (PA 800)
- FLUID-O-TECH Pump, 1/2" NPTF, 170 Max. GPH, SS (PA 510)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHC4)
- Fluid-O-Tech Rotary Pumps