Shop All Rotary Pumps
Fluid-O-Tech
Pump, 1/2" NPTF, 327 Max. GPH, Brass, Bypass
Mfr # PA 1001
Zoro # G2887162
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Flow Rate (GPH) 319 gph
- Relief Pressure Max. (PSI) 260 psi
- GPH of Water @ 200 PSI 316 gph
- External Relief Not Required
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluid-O-Tech
- MFR # PA 1001
- Zoro # G2887162
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Manufacturer Warranty Length | 15 mo |
Shaft Outer Diameter | 1/8 in |
Media Intake Connection Size | 1/2 in |
Overall Length | 4.1 in |
Overall Height | 3.9 in |
Discharge Connection Size | 1/2 in |
Overall Width | 4.4 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 295 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring Cup Spreader (PPTWA303G)
- ARO Logic Assembly, 59860 (59860)
- FLOMEC Electronic Flowmeter, 3/4", FNPT, 4.2" L (G2S07NQ9GMA)
- GOULDS WATER TECHNOLOGY 3 HP 3" Manual Submersible Sewage Pump 460V (WS3034D3)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, Brass (PA 400)
- FLUID-O-TECH Pump, 1/2" NPTF, 295 Max. GPH, SS, Bypass (PA 911)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, BR, 70 Mesh (PA 301X)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, BR, 70 Mesh (PA 401X)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, SS (PA 310)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 5.5 gpm (PB1001ANDNN0000)
- PROCON Rotary Vane Pump, 3/8 In, 73 GPH (113A060F31CA 250)
- Fluid-O-Tech Rotary Pumps