Shop All Rotary Pumps
Fluid-O-Tech
Pump, 1/2" NPTF, 264 Max. GPH, Brass, Bypass
Mfr # PA 801F
Zoro # G2887479
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting 3-Bolt Flange
- GPH 264 gph
- Body Material Brass
- Max. Temp. (F) 158 Degrees F
- GPH of Water @ 200 PSI 253 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluid-O-Tech
- MFR # PA 801F
- Zoro # G2887479
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Manufacturer Warranty Length | 15 mo |
Overall Length | 4.1 in |
Shaft Outer Diameter | 1/8 in |
Media Intake Connection Size | 1/2 in |
Overall Width | 4.4 in |
Overall Height | 3.9 in |
Discharge Connection Size | 1/2 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 230 gph, Feet of Head - Maximum 240 psi, Mounting Type 3 Bolt Flange, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pipe Plug, 1/8 NPT (PPL3502G)
- BLUE DEF Flowmeter, Turbine, LCD, 4 to 15 gpm (DEFFM)
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H621-618-R)
- DAYTON Turbine Pump, 3/4 HP, 208-230 to 460V (53EA97)
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 0.4 gpm (PB0071ANCNN0000)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, Brass, Bypass (PA 301)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Relief Valve (PA 801)
- FLUID-O-TECH Pump, 3/8" NPTF, 34 Max. GPH, Brass (PA 070)
- FLUID-O-TECH Pump, 3/8" NPTF, 78 Max. GPH, Brass, 70 Mesh (PA 201X)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 1 gpm (PO0201BNCNN0000)
- PROCON Rotary Vane Pump, 3/8 In, 112 GPH (141A100F11AA 250)
- Fluid-O-Tech Rotary Pumps