Shop All Rotary Pumps
Fluid-O-Tech
Pump, 1/2" NPTF, 170 Max. GPH, SS
Mfr # PA 510
Zoro # G2887381
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Stainless Steel
- GPH of Water @ 50 PSI 167 gph
- By-Pass No
- Inlet/Outlet NPTF (In.) 1/2 in
- Relief Pressure Max. (PSI) 260 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluid-O-Tech
- MFR # PA 510
- Zoro # G2887381
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Overall Length | 4.1 in |
Discharge Connection Size | 1/2 in |
Overall Width | 4.3 in |
Media Intake Connection Size | 1/2 in |
Manufacturer Warranty Length | 15 mo |
Shaft Outer Diameter | 1/8 in |
Overall Height | 3.9 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 140 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M5970)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 100 Gph62 Lpm W (RMB-85D-SSV)
- BLUE DEF Automatic Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-SN)
- MILTON INDUSTRIES Bracket, Piggyback (1163)
- FLUID-O-TECH Pump, 1/2" NPTF, 232 Max. GPH, Brass (PA700)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 3.1 gpm (PB0601ANDNN0000)
- FLUID-O-TECH Pump, 3/8" NPTF, 78 Max. GPH, SS, Bypass (PA 211)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 1 gpm (PB0201ANCNN0000)
- FLUID-O-TECH Pump, 1/2" NPTF, 327 Max. GPH, SS, Bypass (PA 1011)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, SS, Bypass (PA 311)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Brass, Bypass (PA 104X)
- Fluid-O-Tech Rotary Pumps