Shop All Rotary Pumps
Fluid-O-Tech
Pump, 1/2" NPTF, 170 Max. GPH, SS, Bypass
Mfr # PA 511
Zoro # G2887451
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Stainless Steel
- GPH of Water @ 100 PSI 165 gph
- GPH of Water @ 200 PSI 159 gph
- GPH of Water @ 250 PSI 158 gph
- Compliance NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluid-O-Tech
- MFR # PA 511
- Zoro # G2887451
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Overall Width | 4.3 in |
Media Intake Connection Size | 1/2 in |
Discharge Connection Size | 1/2 in |
Overall Height | 3.9 in |
Manufacturer Warranty Length | 15 mo |
Shaft Outer Diameter | 1/8 in |
Overall Length | 4.1 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 140 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 32 in. L (195205-32)
- STENNER Three Pump Tube, PK5 (MCCP203)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 26120 H Pro-Glaze - 30 Pumptainer (USC-26120)
- DWYER INSTRUMENTS Flowmeter, 15150 Scfh Air (VFB-54-BV)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 4 gpm (PO0801BNENN0000)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, SS (PA410)
- FLUID-O-TECH Pump, 1/2" NPTF, 201 Max. GPH, Brass, Bypass (PA 601)
- FLUID-O-TECH Pump, 3/8" NPTF, 64 Max. GPH, Brass, Bypass (PA 1501)
- FLUID-O-TECH Pump, 1/2" NPTF, 327 Max. GPH, SS, Bypass (PA 1011)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Brass (PA 800)
- FLUID-O-TECH Pump, 3/8" NPTF, 78 Max. GPH, Brass (PA 200)
- Fluid-O-Tech Rotary Pumps