Shop All Corrosion Inhibitors
Fluid Film
Fluid Film NAS Lubricant, Corrosion Inhibitor
Mfr # NAS 55
Zoro # G2265667
product price: $1,649.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,649.99
Free 30-Day Returns
Key Features
- Lubricant Container Drum
- Container Size 55 gal
- NSF Rating Not Rated
- Lubricant Film Wet
- Outdoor Life Expectancy Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluid Film
- MFR # NAS 55
- Zoro # G2265667
- UPC # 081991072078
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 55 gal |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Drum |
NSF Rating | Not Rated |
Lubricant Film | Wet |
Outdoor Life Expectancy | Medium |
Indoor Life Expectancy | Medium |
Removability | Light |
Max. Operating Temp. | Not Rated |
VOC Content | 1 % |
Color | Straw |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Specific Gravity | 0.875 |
Lubricant NSF Rating | Not Rated |
Container Type | Drum |
Flash Point | 405 Degrees F |
Series | NAS |
Standards | Not Rated |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Light Removability, Max. Operating Temp. Not Rated, Lubricant Container Drum, Container Size 55 gal, NAS, Specific Gravity 0.875, VOC Content 1 Percent, Flash Point 405 Degrees F, Standards Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Boss cap, ECB.I3-C3 (ECB.I)
- DYNABRADE Bearing (11013)
- CP CHICAGO PNEUMATIC NEEDLE HOLDER (8951011511)
- TRICO Breather Vent, HDPE, 1.50 in. H, Red (24012)
- FLUID FILM FLUID FILM Liquid A Lubricant & Corrosion Inhibitor, 5 Gallon Pail (APA)
- FLUID FILM Wet Lubricant Film, Aerosol Can, 11.75 oz, Medium, AS (AS 11)
- FLUID FILM Fluid Film Non-Aerosol (NAS) Liquid Lubricant & Corrosion Inhibitor, Pail, 5 Gal (PA)
- FLUID FILM Fluid Film NAS Lubricant, Corrosion Inhibitor (BC)
- FLUID FILM Corrosion Inhibitor, 1 gal. (ACA)
- FLUID FILM Fluid Film NAS Lubricant, Corrosion Inhibitor (CA)
- 3M Cavity Wax Plus Amber, 18oz (38854)
- Fluid Film Corrosion Inhibitors