Shop All Corrosion Inhibitors
Fluid Film
Fluid Film NAS Lubricant, Corrosion Inhibitor
Mfr # BC
Zoro # G3705721
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Brush-Top Can
- Container Size 8 oz
- NSF Rating Not Rated
- Lubricant Film Wet
- Outdoor Life Expectancy Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluid Film
- MFR # BC
- Zoro # G3705721
- UPC # 081991062079
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 8 oz |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Brush-Top Can |
NSF Rating | Not Rated |
Lubricant Film | Wet |
Outdoor Life Expectancy | Medium |
Indoor Life Expectancy | Medium |
Removability | Light |
Max. Operating Temp. | Not Rated |
Specific Gravity | 0.875 |
Application | For manufacturing/industrial applications, FLUID FILM is used in such harsh environments as pulp mills and salt, fertilizer and battery industrial plants. It also helps preserve and protect parts during shipping or storage |
Series | NAS |
Color | Straw |
Container Type | Brush Top Can |
VOC Content | 1 % |
Flash Point | 405 Degrees F |
Standards | Not Rated |
Lubricant NSF Rating | Not Rated |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Light Removability, Max. Operating Temp. Not Rated, Lubricant Container Brush-Top Can, Container Size 8 oz, NAS, Specific Gravity 0.875, VOC Content 1 Percent, Flash Point 405 Degrees F, Standards Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 75 gpm (53RG50)
- SKF SKF 619/8-2Z, Inst Mini Metric Bearings (619/8-2Z)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.879 In OD (CB-187H76)
- BESTORQ Aftermarket E.L. CALDWELL A42 Replacement Belt, A42 (A42)
- FLUID FILM Fluid Film Non-Aerosol (NAS) Liquid Lubricant & Corrosion Inhibitor, Pail, 5 Gal (PA)
- FLUID FILM FLUID FILM Liquid A Lubricant & Corrosion Inhibitor, 5 Gallon Pail (APA)
- FLUID FILM Corrosion Inhibitor, 11.75 oz. (AS11-B)
- FLUID FILM Corrosion Inhibitor, 55 gal. (DAR)
- FLUID FILM Wet Lubricant Film, Aerosol Can, 11.75 oz, Medium, AS (AS 11)
- FLUID FILM Fluid Film AS Lubricant, Corrosion Inhibitor (AS 2)
- FLUID FILM Corrosion Inhibitor, 5 gal. (PNAS-B)
- Fluid Film Corrosion Inhibitors