Shop All Corrosion Inhibitors
Fluid Film
Corrosion Inhibitor, 5 gal.
Mfr # PNAS-B
Zoro # G1951499
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Pail
- Container Size 5 gal
- NSF Rating Not Rated
- Lubricant Film Wet
- Outdoor Life Expectancy Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluid Film
- MFR # PNAS-B
- Zoro # G1951499
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 5 gal |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Pail |
NSF Rating | Not Rated |
Lubricant Film | Wet |
Outdoor Life Expectancy | Medium |
Indoor Life Expectancy | Medium |
Removability | Moderate |
Lubricant Color | Black |
VOC Content | Less Than 1% |
Application | Ferrous/Non-Ferrous Metals |
Flash Point | 405 Degrees F |
Net Weight | 5 gal |
Specific Gravity | 0.87 - 0.88 |
Chemical Base | Lanolin |
Series | Non Aerosol |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Lubricant Container Pail, Container Size 5 gal, Non Aerosol, Lubricant Color Black, Net Weight 5 gal, Chemical Base Lanolin, Specific Gravity 0.87 - 0.88, VOC Content Less Than 1 Percent, Flash Point 405 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/2 HP, 1050 rpm, 60Hz (FEH1056S)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 3.7A (ATV320U06M2C)
- KBC Ball Bearing, 12mm x 28mm x 8mm, single row deep groove ball bearing, two contact seals, C3 Fit (6001-2RS KBC)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 1/2, PK3 (EF050708)
- FLUID FILM FLUID FILM Liquid A Lubricant & Corrosion Inhibitor, 5 Gallon Pail (APA)
- FLUID FILM Corrosion Inhibitor, 5 gal. (PAR)
- FLUID FILM Corrosion Inhibitor, 1 gal. (CAR)
- FLUID FILM Fluid Film Non-Aerosol (NAS) Liquid Lubricant & Corrosion Inhibitor, Pail, 5 Gal (PA)
- FLUID FILM Corrosion Inhibitor, 55 gal. (DAR)
- FLUID FILM Corrosion Inhibitor, 1 gal. (ACA)
- HAMMOND Corrosion Inhibitor Cup 2.25 In. Dia X 0.75 In. 20-Count (HVPCI-105)
- Fluid Film Corrosion Inhibitors