Shop All Corrosion Inhibitors
Fluid Film
Corrosion Inhibitor, 1 gal.
Mfr # CAR
Zoro # G4353994
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Bottle
- Container Size 1 gal
- NSF Rating Not Rated
- Lubricant Film Wet
- Outdoor Life Expectancy Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluid Film
- MFR # CAR
- Zoro # G4353994
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 1 gal |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Bottle |
NSF Rating | Not Rated |
Lubricant Film | Wet |
Outdoor Life Expectancy | Medium |
Indoor Life Expectancy | Medium |
Removability | Moderate |
Lubricant Color | Amber |
Series | Liquid AR |
VOC Content | Less Than 1% |
Flash Point | 315 Degrees F |
Application | Ferrous/Non-Ferrous Metals |
Chemical Base | Lanolin |
Specific Gravity | 0.91 |
Net Weight | 1 gal |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Lubricant Container Bottle, Container Size 1 gal, Liquid AR, Lubricant Color Amber, Net Weight 1 gal, Chemical Base Lanolin, Specific Gravity 0.91, VOC Content Less Than 1 Percent, Flash Point 315 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 370mm PL, T74 (370-5M-15)
- SKF Self Aligning Ball Bearings (2311K/C3)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- DYNABRADE Vacuum Hose w/56304 Bag, 1-1/4 In x 6 Ft (54219)
- FLUID FILM Fluid Film NAS Lubricant, Corrosion Inhibitor (BC)
- FLUID FILM Fluid Film AS Lubricant, Corrosion Inhibitor (AS 2)
- FLUID FILM Corrosion Inhibitor, 1 gal. (ACA)
- FLUID FILM Fluid Film Non-Aerosol (NAS) Liquid Lubricant & Corrosion Inhibitor, Pail, 5 Gal (PA)
- FLUID FILM FLUID FILM Liquid A Lubricant & Corrosion Inhibitor, 5 Gallon Pail (APA)
- FLUID FILM Corrosion Inhibitor, 5 gal. (PNAS-B)
- RUSTLICK Corrosion Protection, 1 gal (71152)
- Fluid Film Corrosion Inhibitors