Shop All Sprayer Accessories
This Product is Discontinued
Flowzone
Hose Assembly, PVC, 60" Size (Discontinued)
Mfr # FZRAAU
Zoro # G7694121
This Product is Discontinued
Key Features
- Material PVC
- Size 60 in
- For Use With FlowZone
- Includes Hose
- Flow Rate 0.4 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowzone
- MFR # FZRAAU
- Zoro # G7694121
- UPC # 859802006549
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Size | 60 in |
Hose Length | 60" |
Details
Item | Hose Assembly |
Material | PVC |
For Use With | FlowZone |
Includes | Hose |
Flow Rate | 0.4 gpm |
Accessory Type | Hose Assembly |
Application | Replacement Hose for FlowZone Sprayer |
For Use With Mfr. Model Number | FZSAAG, FZSAAH, FZSAAJ, FZSAAK, FZSABN |
Features | 11/16" brass fitting for connection to FlowZone spray gun |
Description
Hose Assembly, Material PVC, 60 in, For Use With FlowZone, Flow Rate 0.4 gpm, Includes Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.