Shop All Sprayer Accessories
Flowzone
Coil of Hose, 72" Length, Fits FlowZone
Mfr # SMRABE
Zoro # G7229737
original price:
$15.13
27% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- For Use With FlowZone
- Fits Brand FlowZone
- Application Replacement Hose for FlowZone Sprayer
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flowzone
- MFR # SMRABE
- Zoro # G7229737
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Length | 72 in |
Hose Length | 72" |
Details
Item | Coil of Hose |
Material | Polyethylene |
For Use With | FlowZone |
Fits Brand | FlowZone |
Application | Replacement Hose for FlowZone Sprayer |
Includes | Shut-Off Valve and Connection Fittings |
For Use With Mfr. Model Number | FZSAAA, FZSAAC, FZSAAE |
Features | Replacement Hose for FlowZone Shower and Lil' Squirt |
Description
Coil of Hose, For Use With Grainger Item Number 484N32, 484N33, 484N34, For Use With Mfr. Model Number FZSAAA, FZSAAC, FZSAAE, Fits Brand FlowZone, Includes Shut-Off Valve and Connection Fittings, Length 72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 4' X 100' Warning Barrier (14993-48)
- GERSON TACK CLOTH TR12 GOLD 20x16 (12/BX) (GE020002G)
- BRIGGS & STRATTON Pre-Cleaner (272490S)
- JED POOL TOOLS Skimmer Basket W/ Handle (46-1082-DX-B)
- FLOWZONE PVC Hose with Bend Protector, 5ft. (FZRAFL)
- FLOWZONE Tank Lid (Gray) (FZRACU)
- FLOWZONE Top Wand Holster (Green) (FZRAEJ)
- FLOWZONE Inline Spray Gun (FZRABT)
- FLOWZONE Pump Inlet Filter (FZSAAG-2P/FZVAAG-2/FZVAAG-2.5) (FZRAGL)
- FLOWZONE 4-Gallon Replacement Tank (FZRAGU)
- TEEJET Strainers (8079-PP-100)
- Flowzone Sprayer Accessories