Shop All Lawn & Garden Sprayers
Flowzone
Battery Powered Sprayer, 20ft Hose, 9gal.
Mfr # FZVACF-2.5
Zoro # G203457912
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 20 ft
- Tank Capacity 9 gal
- Flow Rate 0.67 gpm
- Pump Heavy-Duty Diaphragm
- Spray Distance Horizontal 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowzone
- MFR # FZVACF-2.5
- Zoro # G203457912
- UPC # 00850020839322
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 20 ft |
Details
Item | Battery Powered Sprayer |
Tank Capacity | 9 gal |
Flow Rate | 0.67 gpm |
Pump | Heavy-Duty Diaphragm |
Spray Distance Horizontal | 30 ft |
Nozzle | 25 Degrees Fan/0 Degrees Jet, Adjustable Cone |
PSI | 115 psi |
Wand | Stainless Steel Wand |
Features | 5 Position Variable Pressure, Lithium-Ion Battery-Powered Contractor Sprayer, OSHA Table 1 Compliant |
Application | Bleach, Core-Drilling, Curing Compounds (Oil and Water-Based), High Viscosity Form Oil, Pesticides, Retardants, Sealants, Stains, Water, Wet-Cutting |
Includes | Lithium-Ion Battery |
Description
Battery Powered Sprayer, Tank Capacity 9 gal, Flow Rate 0.67 gpm, 115 psi PSI, Hose Length 20 ft, Spray Distance Horizontal 30 ft, Nozzle 25 Degrees Fan/0 Degrees Jet, Adjustable Cone, Heavy-Duty Diaphragm, Wand Stainless Steel Wand, Application Bleach, Core-Drilling, Curing Compounds (Oil and Water-Based), High Viscosity Form Oil, Pesticides, Retardants, Sealants, Stains, Water, Wet-Cutting
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARK Multicolored Plush Tail Mix Dog Toy (211786)
- LEISURE SPORTS Leisure Sports Wall Mount Bike Hanger Flip-Up Hook for Storing Mountain, Road, or Fat Tire Bicycle (237490RXZ)
- MILWAUKEE TOOL Cordless Blower Kit, 450 cfm, 120 mph, 18V, 4.9 lb (2724-21HD, 48-11-1880)
- EARTHWISE 7.5-Inch 2.5-Amp Corded Electric Tiller/Cultivator (TC70025)
- FLOWZONE Backpack Sprayer, 0.8 gpm Flow Rate, 9 gal (FZVABN-2.5)
- FLOWZONE 2 1/2 gal Backpack Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 60 in Hose Length (FZVAAG-2.5)
- FLOWZONE 4 gal Backpack Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 60 in Hose Length (FZVAAK-3)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (39D766)
- CHAPIN 4 Pos Dry Hose End Fertilizing Sprayer (G405)
- MILWAUKEE SPRAYER 1000 Sure Shot Red Air Sprayer (SUR1000-R)
- HUDSON H.D. Hudson 79142V .5 Gallon Capacity Professional All Purpose Handheld Sprayer (79142V)
- Flowzone Lawn & Garden Sprayers