Shop All Lawn & Garden Sprayers
Flowzone
Backpack Sprayer, 0.8 gpm Flow Rate, 9 gal
Mfr # FZVABN-2.5
Zoro # G001774525
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 9 gal
- Hose Length 20 ft
- Max Sprayer Pressure 115 psi
- Wand Stainless-Steel Spray Wand
- Nozzle 25 Degrees Fan, 0 Degrees Jet; Adjustable Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flowzone
- MFR # FZVABN-2.5
- Zoro # G001774525
- UPC # 850020839353
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 20 ft |
Details
Sprayer Tank Capacity | 9 gal |
Max Sprayer Pressure | 115 psi |
Item | Backpack Sprayer |
Wand | Stainless-Steel Spray Wand |
Nozzle | 25 Degrees Fan, 0 Degrees Jet; Adjustable Cone |
Spray Distance Vertical | 30 ft |
Pump | Diaphragm |
Spray Distance Horizontal | 30 ft |
Includes | Battery, Charger, Cone Nozzle, Fan Nozzle, Hose, Nuts & Bolts, Spray Gun, Spray Wand, Tank, Tank Lid, Tank Strainer, Trolley Wheels |
Flow Rate | 0.8 gpm |
Application | Cleaner, Deicer, Fertilizer, Fungicide, Herbicide, Pesticide, Water |
Features | Rolling Trolley Design |
Handle Type | Trolley Handle |
Description
Backpack Sprayer, Tank Capacity 9 gal, Flow Rate 0.8 gpm, 115 psi PSI, Hose Length 20 ft, Spray Distance Vertical 30 ft, Spray Distance Horizontal 30 ft, Nozzle 25 Degrees Fan, 0 Degrees Jet; Adjustable Cone, Diaphragm, Handle Type Trolley Handle, Wand Stainless-Steel Spray Wand, Application Cleaner, Deicer, Fertilizer, Fungicide, Herbicide, Pesticide, Water, Features Rolling Trolley Design
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Carburetor Assembly (17 853 22-S)
- AFTERMARKET 15079714 Front Windshield Glass For Volvo Industrial L350 G Series (CAH40-0093)
- XPOSE SAFETY Sun Shade Sail 10' x 10' - White Square (SHSWHT-1010-X)
- AMERICAN GRANBY Pool and Spa Silicone Adhesive Clear 10.3 Oz (AM36153)
- FLOWZONE Battery Powered Sprayer, 20ft Hose, 9gal. (FZVACF-2.5)
- FLOWZONE 4 gal Backpack Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 60 in Hose Length (FZVAAK-3)
- FLOWZONE 2 1/2 gal Backpack Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 60 in Hose Length (FZVAAG-2.5)
- SOLO 1-1/2 gal. Handheld Sprayer, Polyethylene Tank, Fan Spray Pattern, 48 in Hose Length (454V)
- WORX 20V Power Share 2-Gallon Cordless Yard Sprayer, No Battery and Charger Included, Tool Only (WG829.9)
- GLOBAL INDUSTRIAL 4 Gallon Commercial Duty Battery Operated No Pump Backpack Sprayer W/Brass Handle (534554)
- ROUNDUP 3 gal. Lawn and Garden Sprayer, 36" Hose Length (190012)
- Flowzone Lawn Sprayers & Accessories