Shop All Sprayer Accessories
This Product is Discontinued
Flowzone
Adj. Spray Nozzle, Nickel Plated Brass (Discontinued)
Mfr # FZAAAR
Zoro # G7694036
This Product is Discontinued
Key Features
- Material Nickel Plated Brass
- Size 3-3/4 in
- For Use With FlowZone, Silica Slayer
- Flow Rate 0.4 gpm
- Nozzle Adjustable Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowzone
- MFR # FZAAAR
- Zoro # G7694036
- UPC # 859802006518
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Size | 3-3/4 in |
Wand Length | 18 in |
Details
Item | Adjustable Spray Nozzle |
Material | Nickel Plated Brass |
For Use With | FlowZone, Silica Slayer |
Flow Rate | 0.4 gpm |
Nozzle | Adjustable Cone |
Accessory Type | Adjustable Spray Nozzle |
Application | Adjustable Cone Spray for Quick-Connect FlowZone, Silica Slayer |
For Use With Mfr. Model Number | FZSAAJ, FZSAAK, FZSABN, FZSACD ,FZSACE, FZSACF |
Features | Adjustable Cone Spray |
Description
Adjustable Spray Nozzle, Material Nickel Plated Brass, 3-3/4 in, For Use With FlowZone, Silica Slayer, Flow Rate 0.4 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.