Shop All Lawn & Garden Sprayers
This Product is Discontinued
Flowzone
4 gal. Sprayer, Polyethylene Tank, 6 ft Hose Length (Discontinued)
Mfr # FZSAAE
Zoro # G7229667
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sprayer Tank Capacity 4 gal.
- Tank Material Polyethylene
- Hose Length 6 ft
- Wand Material Stainless Steel
- Max Sprayer Pressure 45 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowzone
- MFR # FZSAAE
- Zoro # G7229667
- UPC # 856022005635
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 6 ft |
Wheel Dia. | 6 in |
Details
Sprayer Tank Capacity | 4 gal. |
Tank Material | Polyethylene |
Wand Material | Stainless Steel |
Max Sprayer Pressure | 45 psi |
Item | Sprayer |
Pump | 3.6V Gear Pump |
Nozzle | Adjustable/Cone |
Application | Used for Applying Pesticides, Treat Grass, Protect Plants, Clean Surfaces |
Handle Type | Li-Ion Gear Pump Handle |
Spray Distance Horizontal | 15 ft |
Includes | Backpack Straps, Charger, Extension Wand, Trolley |
Flow Rate | 0.2 gpm |
Spray Distance Vertical | 12 ft |
Features | 18 in Stainless Steel Wand, Adjustable Nozzle, Expandable Coil Hose, Lithium Ion Battery Provides 1 hr of Continuous Spraying, Sprays Up to 15 ft |
Hose Material | Polyethylene |
In Tank Filter | Yes |
Sprayer Nozzle Material | Plastic |
Adjustable Nozzle | Yes |
Battery Capacity | 2.6Ah |
Description
Sprayer, Tank Capacity 4 gal, Flow Rate 0.2 gpm, 45 psi PSI, Hose Length 6 ft, Spray Distance Vertical 12 ft, Spray Distance Horizontal 15 ft, 2.25 in Opening Size, Nozzle Adjustable/Cone, 3.6V Gear Pump, Tank Material Polyethylene, Handle Type Li-Ion Gear Pump Handle, Wheel Dia. 6 in, Application Used for Applying Pesticides, Treat Grass, Protect Plants, Clean Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.