Shop All Lawn & Garden Sprayers
This Product is Discontinued
Flowzone
4 gal. Sprayer, Polyethylene Tank, 5 ft Hose Length (Discontinued)
Mfr # FZSACE
Zoro # G7229673
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sprayer Tank Capacity 4 gal.
- Tank Material Polyethylene
- Hose Length 5 ft
- Wand Material Stainless Steel
- Max Sprayer Pressure 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowzone
- MFR # FZSACE
- Zoro # G7229673
- UPC # 856959007320
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 5 ft |
Opening Size | 4.5 in |
Details
Sprayer Tank Capacity | 4 gal. |
Tank Material | Polyethylene |
Wand Material | Stainless Steel |
Max Sprayer Pressure | 120 psi |
Item | Sprayer |
Spray Distance Horizontal | 40 ft |
Handle Type | Pistol Grip |
Features | Adjustable Nozzle, Connects to Wet Saws and Core Drills, Easily Comply with OSHA's Table 1 Silica Rule, Lithium Ion Battery Provides Up to 2.5 hr of Continuous Spraying, Sprays Up to 30 ft |
Pump | 18V Diaphragm Pump |
Application | Used for Applying Pesticides, Treat Grass, Protect Plants, Clean Surfaces |
Nozzle | Adjustable/Cone |
PSI | 115 |
Spray Distance Vertical | 37 ft |
Tank Capacity | 4 gal |
Includes | Adjustable Cone Nozzle, Battery and Charger, Fan Spray Nozzle, Jet Spray Nozzle |
Flow Rate | 1 gpm |
Sprayer Nozzle Material | Stainless Steel |
In Tank Filter | Yes |
Hose Material | Reinforced PVC |
Adjustable Nozzle | Yes |
Seal/Gasket Material | Viton |
Battery Capacity | 5.2Ah |
Description
Sprayer, Tank Capacity 4 gal, Flow Rate 1 gpm, 115 psi PSI, Hose Length 5 ft, Spray Distance Vertical 37 ft, Spray Distance Horizontal 40 ft, 4.5 in Opening Size, Nozzle Adjustable/Cone, 18V Diaphragm Pump, Tank Material Polyethylene, Handle Type Pistol Grip, Application Used for Applying Pesticides, Treat Grass, Protect Plants, Clean Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.