Flowzone

4 gal. Backpack Sprayer, Polyethylene Tank, Cone Spray Pattern, 60 in Hose Length (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lawn & Garden Sprayers

Key Features

  • Sprayer Tank Capacity 4 gal.
  • Sprayer Type Backpack
  • Sprayer Pressure Release No
  • Tank Material Polyethylene
  • Hose Length 5 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hose Length 5 ft
Wand Length 18 in
Fill Opening Size 4 1/2 in
Opening Size 4.5"

Description

Backpack Sprayer, Sprayer Type Backpack, Sprayer Application Cleaning and Degreasing, Concrete and Industrial, Janitorial and Sanitation, Lawn and Garden, Pest Control, Snow and Ice, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 5 ft, Fill Opening Size 4 1/2 in, Wand Material Stainless Steel, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Stainless Steel, Max Sprayer Pressure 60 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.