Shop All Lawn & Garden Sprayers
This Product is Discontinued
Flowzone
2-1/2 gal. Backpack Sprayer, Polyethylene Tank, Cone Spray Pattern, 60 in Hose Length (Discontinued)
Mfr # FZSAAG-2
Zoro # G7694009
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sprayer Tank Capacity 2-1/2 gal.
- Sprayer Pressure Release No
- Tank Material Polyethylene
- Hose Length 5 ft
- Wand Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowzone
- MFR # FZSAAG-2
- Zoro # G7694009
- UPC # 859802006143
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 5 ft |
Wand Length | 21 in |
Fill Opening Size | 4 1/2 in |
Details
Sprayer Tank Capacity | 2-1/2 gal. |
Sprayer Pressure Release | No |
Tank Material | Polyethylene |
Wand Material | Carbon Fiber |
Nozzle Spray Pattern | Cone |
Max Sprayer Pressure | 60 psi |
Item | Backpack Sprayer |
Features | Lithium Ion Battery Provides Up to 2.5 hr of Continuous Spraying, Two Speed Switch |
Adjustable Nozzle | Yes |
Hose Material | Reinforced PVC |
Includes | Adjustable Cone Nozzle, Battery and Charger, Fan Spray Nozzle |
Sprayer Nozzle Material | Brass |
In Tank Filter | Yes |
Seal/Gasket Material | Viton(R) |
Flow Rate | 0.6 gpm |
Nozzle | Adjustable/Cone |
Handle Type | In-Line Handle |
Spray Distance Vertical | 20 ft |
Pump | 18V Diaphragm Pump |
Application | Used for Applying Pesticides, Treat Grass, Protect Plants, Clean Surfaces |
Battery Capacity | 2.6Ah |
Description
Backpack Sprayer, Sprayer Type Backpack, Sprayer Application Cleaning and Degreasing, Concrete and Industrial, Janitorial and Sanitation, Lawn and Garden, Pest Control, Snow and Ice, Sprayer Tank Capacity 2 1/2 gal, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 5 ft, Fill Opening Size 4 1/2 in, Wand Material Carbon Fiber, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 60 psi, Wand Length 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.